Duo Crimp

Duo Crimp

Order Code: ZT1009820X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

Duo Crimp
Combined stripping and crimping tool. Stripping tool adjusts automatically to the diameter of the wire.
Wire diameter range: 0.5 - 6.0mm2. Two crimping ranges are available 0.5 - 1.5mm2
and 2.5 - 6.0mm2.
Complete with side wire cutter. Overall length: 155mm.

See full description
Specifications for Duo Crimp
  • Handle Material
    Plastic
  • Tool Features
    Adjustable Stripping Depth
  • Type
    Crimping Tool
  • Wire Gauge Capacity Range
    0.5 - 6mm²
  • Maximum Wire Gauge Capacity
    6mm²
  • Minimum Wire Gauge Capacity
    0.5mm²
  • Overall Length
    155mm
  • Compatible Wire Type
    Electricity Cable
  • Nose Shape
    Plier Nose
  • Non Sparking
    No
  • Compatible Wire Size Range
    0.5 to 6mm�
  • ESD
    No
  • Jaw Material
    Plastic