Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Wire Strippers & Crimpers
Electronic wire stripping pliers
By Gedore
Order Code:
ZT2470382S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/wire-strippers-and-crimpers/electronic-wire-stripping-pliers/p/ZT2470382S
Add to quotation
View all Wire Strippers & Crimpers
Description
Multipurpose tool for cutting, stripping and terminal crimping
Specifications
Specifications for Electronic wire stripping pliers
Finish
Phosphated
Product Type
Stripping Pliers
Jaw Length
40mm
Material
High-performance hardened and tempered steel
Length
175mm
Wire Gauge
30-20
Blade Shape
with Facet
Handle Design
2C°C
Joint Types
Applied Joint
Cable Cross Section
0.25-0.81mm²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome