0
1
2
3
4
5
6

End Wire Insulation Stripping Pliers PVC Grip 160mm KPX1101160

Order Code: ZT1286116P

£24.99 Inc VAT (20%)


Description

The Knipex 11 01 160 end wire strippers are made from a good quality special tool steel and are oil hardened for a longer usage life, with better durability than some cutters in its class. The wire strippers feature an adjustable screw for setting the desired diameter of wire to be stripped. This can be any wire diameters up to a maximum of 5mm or 10mm2 cable cross section. Size 160 mm. KPX1101160 End Wire Stripping Pliers 160mm These Knipex strippers have a polished head with brass adjusting knob, with PVC dipped handles for added comfort and a better grip.

See full description
Specifications for End Wire Insulation Stripping Pliers PVC Grip 160mm KPX1101160
  • Plier Type
    Insulation Stripping

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome