Ergo Wire Stripping Pliers with Self-Opening 150mm

Order Code: ZT3287388S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.994%


Description

Bahco ERGO™ Wire Stripping Pliers have been developed according to the scientific ERGO™ process. Made from high-performance alloy steel with a phosphate finish, anti-corrosion treated. Equipped with a patented return spring featuring an on/off function.

Fitted with two-component ERGO™ handles: soft thermoplastic surface on tough polypropylene base provides superior grip. Suitable for cutting and stripping of copper and aluminium wires.

Specification:

Stripping Capacity: 0.5-

See full description
Specifications for Ergo Wire Stripping Pliers with Self-Opening 150mm
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome