Inc VAT (20%)
Ergostrip Dismantling Tool Made from stable glass fibre reinforced plastic with an ergonomic pistol grip designed for easy cutting, stripping and longitudinal cut of the sheath. Ideal for fast and precise stripping of all common round and damp-proof installation cables (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2.5 mm²), data cable (e.g. twisted pair) and coax cable. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm².
Features and Benefits
• Conical, slimmed down tool ends for better access in confined areas
• Multi-component design with a soft plastic zone for comfortable use and a secure grip
• Easy and simple insertion thanks to opening Spring, locking device and location ridges
Typical Application
• Stripping wires
Overall Length:
135 mm
Jaw Material:
Plastic
Handle Material:
Plastic
Special Features:
Cutter
Compatible Wire Size Range:
3x1.5 to 5x2.5 mm²
Nose Shape:
Plier Nose