FatMax Wire Stripping Pliers VDE 170mm STA084010
0
1
2
3

FatMax Wire Stripping Pliers VDE 170mm STA084010

Order Code: ZT1292987P

£29.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

These Stanley Fatmax VDE Wire Stripping Pliers, 170mm, have a bi metal handle with secure grip grooving. They are compliant to EN60900, IEC/CEI900, VDE0690 and have a 1000V rated handle. They are individually tested to 10,000V. The blade is hand ground induction hardened for long life and accuracy, heat treated high chrome steel forging for long life and durability. They have an interlocking joint assembly for smooth cutting. Specification Length 170mm.

See full description
Specifications for FatMax Wire Stripping Pliers VDE 170mm STA084010
  • Length
    160mm
  • Voltage Rating
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome