Insulated End Cutters, 1000V, 160mm

Order Code: ZT1083143S

£44.99 Inc VAT (20%)

Currently unavailable

Description

Insulated end cutters designed to cut all types of wire cleanly: modern materials and soft wires to a maximum piano wire specification of 2.0mm 210 kg/mm². Features a positive return spring, tether ready tether point which adds 10mm to the nominal length.

Features and Benefits
• Bi-material grips which are ergonomically designed to resist chemicals
• High durability carbon alloy steel jaws for cutting hardened edges
• Off-set rivet and cutting edge geometry offer a high mechanical advantage

See full description
Specifications for Insulated End Cutters, 1000V, 160mm
  • Nose Shape
    End Cutter
  • MFR Part No.
    190A.16VE
  • Special Features
    Insulated
  • Handle Material
    Bi-Material
  • Overall Length
    160mm
  • Maximum Compatible Wire Size
    2mm
  • Jaw Material
    Carbon Alloy Steel
  • Compatible Wire Size Range
    0 to 2mm²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome