Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Wire Strippers & Crimpers
Insulating varnish stripper
By Gedore
Order Code:
ZT2467074S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it in
2-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/wire-strippers-and-crimpers/insulating-varnish-stripper/p/ZT2467074S
Add to quotation
View all Wire Strippers & Crimpers
Description
Plastic handles Strips wires 0.6 mm2 / AWG 22 Strips wires 0.6 mm2 / AWG 22
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Insulating varnish stripper
Product Type
Paint Removers
Cable Cross Section
0.6mm²
Length
125mm
Handle Design
1-component grips
Wire Gauge
22
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome