Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Wire Strippers & Crimpers
Multi Function Crimping Plier
By Ck
Order Code:
ZT3139391S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/wire-strippers-and-crimpers/multi-function-crimping-plier/p/ZT3139391S
Add to quotation
View all Wire Strippers & Crimpers
Description unavailable
Specifications
Specifications for Multi Function Crimping Plier
MFR Part No.
430024
Type
Crimping Pliers
Overall Length
250mm
Jaw Material
Steel
Number of Pieces
1
Non Sparking
No
Tool Material
Steel
Compatible Connector
Non-Insulated Terminals
Insulated Terminals
Handle Cover Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome