PA1851/8 Crimper Wire Strippers

PA1851/8 Crimper Wire Strippers

Order Code: ZT1011891X

£18.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

PA1851/8
Designed to grip pipework of different sizes.
Alloy steel jaws capable of stripping all types of wire.
Unique, fully automatic design makes wire stripping easy.
Multipurpose tool combining stripping, crimping and cutting.

See full description
Specifications for PA1851/8 Crimper Wire Strippers
  • Handle Material
    Plastic
  • Special Features
    Crimper
    Cutter
  • Overall Length
    200mm
  • Maximum Compatible Wire Size
    6mm
  • Nose Shape
    Plier Nose
  • Jaw Material
    Steel
  • Minimum Compatible Wire Size
    0.13mm
  • Compatible Wire Size Range
    0.13 to 6mm²
  • MFR Part No.
    PA18518/11
  • ESD
    No
  • Weight
    150g
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome