Precision Stripper S

Order Code: ZT5112610S

£31.99 Inc VAT (20%)


Description

Weicon Precision S Stripper for fast and safe stripping of very fine conductors, strands or wires with small diameters 0.12-0.8mm (3620 AWG) With the adjustable scaled length stop for the working range from 5-45mm, the desired stripping length can be set quickly and reliably. Two durable, precisely adjusted torsion springs, which push symmetrically on the pair of blades with a defined force, ensure comfortable working. That way, the respective insulation is cut with the right pressure. In combination with the scanning system it is integrated in the tool, this ensures damage-free stripping. The tool is suitable for both right- and left-handed users.Approval/certificate Safety tested by TUV NORD.Specification:Cable Type: Fine-stranded Conductors and Strands, PVC, PTFE/Teflon.Application Area: 0.12 - 0.8mm (36 - 20 AWG) .Length: 112mm.

See full description
Specifications for Precision Stripper S
  • Length
    112mm