Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Wire Strippers & Crimpers
Ratchet Crimping Plier Bell Mo
By Ck
Order Code:
ZT3139143S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/wire-strippers-and-crimpers/ratchet-crimping-plier-bell-mo/p/ZT3139143S
Add to quotation
View all Wire Strippers & Crimpers
Description unavailable
Specifications
Specifications for Ratchet Crimping Plier Bell Mo
MFR Part No.
T3676A
Type
Crimping Pliers
Jaw Material
Steel
Number of Pieces
1
Overall Length
365mm
Non Sparking
No
Tool Material
Steel
Handle Cover Material
PVC
Compatible Connector
Bell Mouth Ferrules
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome