Self-adjusting Insulation Stripper 0.03-10mm

Order Code: ZT1286120P

£79.99 Inc VAT (20%)


Description

Knipex Self-Adjusting Insulation Stripper used for single, multiple and fine stranded conductors with plastic or rubber insulating. Adapts automatically to the respective cable cross-section, preventing damage to the conductor. The cutting depth can be adjusted for different insulation materials. Use the wire cutter for copper and aluminium wires, multiple stranded up to 10.0 mmsup2; and single stranded up to 6.0 mmsup2;. Features a smooth operating mechanism, with stripping blades and clamping jaws that are easily replaceable. The body is made from reinforced plastic fibreglass so it is lightweight. The blade is made from special tool steel that is oil-hardened. For thin ribbon cables up to 13/32 inches width in a single pass. SpecificationSize: 200mm.Range of application: Conductors 0.00118 - 13/32 inchessup2;.Length stop: 3.0-18.0mm. Stripping capacities: 0.03-10.0 mmsup2;.Capacity AWG: 32 - 7.

See full description
Specifications for Self-adjusting Insulation Stripper 0.03-10mm
  • Handle Material
    Plastic
  • Depth
    25mm
  • Width
    70mm
  • Length
    200mm
  • Plier Type
    Insulation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome