STHT0-75068 ControlGrip Wire Strippers 150mm

STHT0-75068 ControlGrip Wire Strippers 150mm

Order Code: ZT2603345S

£17.99 Inc VAT (20%)

Currently unavailable

Description

Stanley STHT0-75068 ControlGrip Wire Strippers 150mm The Stanley STHT0-75068 Wire Strippers are designed to strip the electrical insulation from electric wires. This model features a control grip for optimum user comfort when in use. You can strip wires from 0.75 to 6 mm² max as well as crimp pre-insulated plugs 1.5 2.5 6mm². Features: Crimping pre-insulated plugs 1.5 2.5 6mm² max and tubular lugs from 1.5 to 6 mm² max Feathers for touch control Strips wires from 0.75 to 6 mm² max Soft spot for palm rest and contours to fit in the palm more comfortably Tough spot to allow force in all applications Specification: Length: 150mm

See full description
Specifications for STHT0-75068 ControlGrip Wire Strippers 150mm
  • Length
    150mm
  • Product Type
    Wire Strippers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome