Stripping Multi-Tool - WHA44242

Order Code: ZT3113692S

£45.99 Inc VAT (20%)


Description

This Wiha Stripping Multi-tool is for precise and safe stripping of round cables 8 - 13mm (3 x 1.5mm² to 5 x 2.5mm²) with round and longitudinal cutting. The optimized cable guidance guarantees safe, precise and comfortable stripping without having to adjust the cutting depth in advance. Furthermore, the multi-tool guarantees clean stripping of flexible and solid conductors in the range of 0.5 - 6.0mm². Even in hard-to-reach areas, flush stripping is no challenge with the handy and non-slip handle. An integrated hook blade can be securely locked and completely recessed into the housing for protection. For safe and space-saving storage, the stripping tool can be locked in a closed position. Specifications: Length: 125mm. Area Stripped: Cross Section 0.5-6mm², Diameter 8-13mm, AWG 20-10.

See full description
Specifications for Stripping Multi-Tool - WHA44242
  • Plier Type
    Stripping

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome