0
1
2
3
4
5

Stripping Tool for Flat/Round Cable KPX1664125SB

Order Code: ZT2594418S

£29.99 Inc VAT (20%)


Description

The Knipex Stripping Tool is for stripping all flat, common round, and damp-proof installation cables. The tool also features a stripping device for cross-sections 0.8 / 1.5 / 2.5 mm (AWG 20 / 16 / 14), and is fitted with an opening spring, and locking device for ease of use. This stripping tool has a compact design making it ideal for use in confined, and difficult to access work areas, it is also for use in conduit and distribution boxes. Specification Stripping Capacity Flat 12mm, Round & Oslash 4-13mm. Stripping Capacity in Square Millimetres 0.8-2.5mm. Overall Length 125mm.

See full description
Specifications for Stripping Tool for Flat/Round Cable KPX1664125SB
  • Plier Type
    Stripping Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome