0
1

SWA Cable Cutters Multi-Component Grip 315mm KPX9532315

Order Code: ZT1286298P

£369.99 Inc VAT (20%)

Currently unavailable

Description

The Knipex 95 32 315 Cable Cutters cut through steel wire armoured cables with a diameter of up to 45mm, using one or two-handed operation. Not suitable for ACSR cable or wire ropes. It has a low weight, compact design that is great for using in confined areas. The innovative three-stage ratchet-drive ensures high leverage for easy cutting in one-handed and two-handed operation. The steel cutting edges are hardened and precisely ground, ensuring a smooth, neat cut without crushing. They have a fixed handle with a support area and are ideal for use in confined areas.

See full description
Specifications for SWA Cable Cutters Multi-Component Grip 315mm KPX9532315
  • Cutting Capacity
    45mm
  • Type
    Side-Cutting Pliers
  • Material
    Steel
  • Length
    315mm
  • Application
    Swa Cable
  • Size
    12.1/4in
    315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome