0
1

T2250 Amourslice SW Cable Stripper

Order Code: ZT1253405X

£41.99 Inc VAT (20%)


Description

The Armourslice Cable Stripper is the ultimate solution for seamless cable preparation, guaranteeing a clean break and trouble-free gland connection. Its precision design scores wire armour strands uniformly, ensuring flawless break-offs.

Features and Benefits
• Automatic cable clamp applies constant pressure throughout the cut with no retightening necessary
• Wide cable clamp ensures perfect blade-to-cable alignment for precise cuts
• Rugged all-metal construction with integrated spare blade holder for durability
• Delivers perfect results on cables from 12mm up to 36mm diameter for reliability
• 50% faster than conventional SWA stripping methods vs using a hacksaw

Typical Applications
• Trades
• DIY enthusiasts
• Electrical installations
• Construction
• Telecommunications

See full description
Specifications for T2250 Amourslice SW Cable Stripper
  • Handle Material
    Plastic
  • Tool Features
    Adjustable Cutting Depth
  • Type
    Cable Stripper
  • Maximum Wire Gauge Capacity
    36mm²
  • MFR Part No.
    T2250
  • Minimum Wire Gauge Capacity
    12mm²
  • Compatible Wire Type
    Round Cable
  • Blade Material
    Steel
  • Nose Shape
    Plier Nose
  • Jaw Material
    Steel
  • Maximum Compatible Wire Size
    36mm
  • Compatible Wire Size Range
    12 to 36mm²
  • Overall Length
    250mm
  • Minimum Compatible Wire Size
    12mm
  • Non Sparking
    No
  • ESD
    No
  • Weight
    466g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome