0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20

VDE Dismantling Pliers 165mm KPX1346165

Order Code: ZT1286126P

£55.99 Inc VAT (20%)


Description

These Knipex 13 46 Series VDE Dismantling Pliers are fitted with multi-component grips, VDE tested up to 10,000V and safe for work up to 1,000V. They conform to DIN EN / IEC 60900. For stripping all types of round sheathed and damp-proof installation cables (e.g. NYM cable), without damage, thanks to circular cutting edge with depth limiter. The head is made from forged, vanadium electric steel, multi stage oil-hardened. Chrome plated finish. Cutting edges are additionally induction hardened to approx. 61 HRC for high wear resistance. The slim head design and optimally angled cable sheath cutter for simplified access especially into deep mounted junction boxes. It also features a side cutter for cutting and trimming conductors, wires, small screws and nails. They are 30% lighter than comparable pliers. Suitable for universal use precision wire stripping holes for conductors from 1.5 and 2.5 mm Specification Cable Stripping & Oslash 8-13mm Stripping Capacity 0.75 - 1.5/2.5m Wire Capacity & Oslash Medium-Hard 3.2mm, Hard 2.2mm Length 165mm

See full description
Specifications for VDE Dismantling Pliers 165mm KPX1346165
  • Length
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome