0
1
2
3

VDE Stripping pliers STRIP-FIX with VDE insulating

Order Code: ZT2468043S

£82.99 Inc VAT (20%)


Description

Self-adjusting, for wires 0.5 - 5.0 mm² V-shaped cutting jaws for stripping the plastic insulation of single- and multi-core conductors GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Specifications for VDE Stripping pliers STRIP-FIX with VDE insulating
  • Finish
    Chrome-Plated
  • Material
    Heat-treated steel
  • Product Type
    Stripping Pliers
  • Jaw Length
    11mm
  • Standards Met
    EN 60900/IEC60900
  • Cable Cross Section
    0.5-5.0mm²
  • Width
    54mm
  • Length
    6.1/2
  • Height
    27mm
  • Joint Types
    Inserted Joint
  • Standards
    EN 60900/IEC60900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome