Wire Rope/Bowden Cable Cutters 160mm

Order Code: ZT1286301P

£46.99 Inc VAT (20%)


Description

The Knipex 95 62 Series Wire Rope Cutters have a lightweight, compact design, however it is powerful enough to cut high strength wire rope. This cutter requires up to 30% less physical effort compared to wire rope cutters of the same length, thanks to the integrated opening spring. Made from ball bearing steel with a double-mounted box joint design for a high level of stability. The cutting edges have been additionally induction hardened, approx. 64 HRC. The cutters can be secured via a locking device for safe transportation. Ideal for cutting copper and aluminium cables, single and multiple wire cables and ACSR cable. Specification: Cutting Capacity: Copper amp; Aluminium Cables: 6mm; Wire Rope: 4mmLength: 160mm

See full description
Specifications for Wire Rope/Bowden Cable Cutters 160mm
  • Cutting Capacity
    6mm
  • Applications
    Copper & Aluminium Cable
  • Size
    6.1/4in
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome