Quantity | Price | Discount |
---|---|---|
1 - 4 | £73.99 | 0% |
5 + | £70.29 | 5% |
The Knipex 95 61 190 wire rope shears are ideal for medium-hard wire cables up to 7mm diameter without splaying, including those that are extremely strong, such as for example tyre cord. They also have two crimping dies for end caps on Bowden cable sheaths and end ferrules for traction cables and the blades are hardened to approximately 64HRC for added strength and durability Cutting head on the 95 61 190 are forged with polished head and handles plastic coated for added grip and a comfortable grip. This Knipex Wire Rope/Bowden Cable Cutter is fitted with ergonomic multi-component grips for added grip and comfort. Specification Length 190mm Cutting Capacity Multi-Stranded Cable 7.0mm, Wire Rope 6.0mm, Medium Hard Wire 4.0mm, Piano Wire 2.5mm