Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Wire Strippers & Crimpers
Wire Stripper 2 0. 25 to 0. 8mm
By Ck
Order Code:
ZT3139409S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£45.99
8%
1
Add to basket
Get it in
6-7
weeks
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/wire-strippers-and-crimpers/wire-stripper-2-0-25-to-0-8mm/p/ZT3139409S
Add to quotation
View all Wire Strippers & Crimpers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Wire Stripper 2 0. 25 to 0. 8mm
MFR Part No.
330013
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome