The Knipex WireStripper features multifunctional gripping surfaces for reliable gripping, holding and bending of flat and round material as well as for twisting wires. Innovative cutting edge geometry and powerful cutting edges allow for 50% higher cutting capacity and 25% less cutting effort compared to standard wire strippers. Hybrid tips, flat and wide, on the pliers head provide high stability and good accessibility. Clear-cut outside edges on the jaws make them ideal for working on flush-mounted junction boxes and deburring feed-through holes. They also feature stripping profiles for conductors from 18-10 AWG (solid) and 20-12 AWG (finely stranded) The comfortable opening width and ergonomic handle shape make handling comfortable. There is also an integrated opening spring which makes frequent cutting easier. Ideal for right- and left-handed users, locking device can be operated from either side. Specifications: Stripping Capacities: AWG 1/0, Copper Cable, Multiple-stranded 15mm.Stripping Profiles: Conductors 18-10 AWG (solid) and 20-12 AWG (finely stranded) .Cutting Capacity: Threaded Rods Screws of UNC 6-32 and 8-32 up to class 4.6.Length: 200mm.