Wire Twisting Pliers Serrated Length 265 mm

Order Code: ZT4131486S

£119.99 Inc VAT (20%)


Description

Wire twisting pliers, serrated, length 265 mm. Supplied = assembled. Length = 265 mm. Width = 12 mm. Finish = browned. Shape = serrated. Wire diameter = 1 mm. Partial length = 60 mm. Handle = metal handle. Cutting length = 13 mm. Product type = wire twisting pliers. Rotates anti-clockwise, serrated model. 30° angled jaws. With additional cutting edge. Suitable for wire up to 1.0 mm. Narrow nose for optimal mobility. Special tool steel, browned. Enables precise twisting within seconds.

See full description
Specifications for Wire Twisting Pliers Serrated Length 265 mm
  • Number of Pieces
    1
  • Length
    265mm
  • Width
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome