0
1

12 Piece Wood Carving Chisel Set

Order Code: ZT3521796S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.196%
10 +£26.3912%


Description

DURABLE: This 12 piece wood carving chisel set has tough alloy steel blades and chrome plated ferrules to prevent the hardwood handles from splitting. PRECISE CUTTING EDGES: The blades are polished for a fine finish and the cutting edges are honed and buffed for precise carving. STORAGE POUCH: The set is supplied with handy leather storage pouch for convenience.

See full description
Specifications for 12 Piece Wood Carving Chisel Set
  • Blade Material
    Alloy Steel
  • Number of Pieces
    12
  • Product Type
    Wood Carving Chisel Set
  • Handle Material
    Hardwood
  • Finish
    Chrome plated
  • Material
    Alloy steel
    Hardwood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome