FAIWCARV11F FSC Curved Gouge Carving Chisel 12.7mm (1/2")

Order Code: ZT4043445S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.516%
10 +£7.0312%


Description

FAIWCARV11F FSC Curved Gouge Carving Chisel 12.7mm (1/2in)
The Faithfull Curved Gouge Carving Chisel with wooden handle, deep seated tang, metal ferrule and fully polished blade. Curved gouges are used in place of a straight gouge to reach deeper recesses of the wood and is ideal for hollowing out and for concave carving such as the inside of bowls. This product is made with FSC® 100% Certified Wood from well-managed forests.

Please Note: Woodcarving chisels will require final sharpening prior to their first use.

Specifications:

Blade Width: 12.7mm (1/2in) .
Overall Length: 220mm.

See full description
Specifications for FAIWCARV11F FSC Curved Gouge Carving Chisel 12.7mm (1/2")
  • Blade Width
    12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome