0
1

2608587582 SelfCut Flat Drill Bit with Hex Shank 28 x 152mm

Order Code: ZT3948123S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Bosch 2608587582 SelfCut Flat Drill Bit with Hex Shank 28 x 152mm
The Bosch 2608587582 is a Flat Wood Drill Bit with a 28mm head size. Designed for drilling soft and hardwood as well as light building materials such as plasterboard. They are manufactured from specially hardened steel with precision ground tips and cutting edges for dimensionally accurate holes and are capable of drilling up to 5x faster than standard spade drill bits.

Features:
Flat Wood drill bits suitable for Hard Wood, Soft Wood, Plasterboard/Drywall
The precision ground tip and cutting edges gives accurate dimensional stability during heavy drilling
Drill up to 5 times faster than standard spade drills
Innovative self-feeding threaded tip for fast and accurate drilling with little exertion of force
Specification:
Shank Size: 1/4"
Head Size: 28mm
Length: 152mm
Accessory Fitting Style: Hex
Bit Type: Flat
Product Material: Steel

See full description
Specifications for 2608587582 SelfCut Flat Drill Bit with Hex Shank 28 x 152mm
  • Material
    Steel
  • Length
    152mm
  • Product Type
    SelfCut Flat Drill Bit
  • Shank Size
    01-Aprin
  • Cutting Diameter
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome