0
1

2608596307 Brad Point Wood Drill Bit 10 x 120mm

Order Code: ZT3949600S

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

Bosch 2608596307 Brad Point Drill Bit For Wood 10mm x 120mm
The Bosch 2608596307 drill bits are designed for precise drilling in soft and hard wood. They are extremely sharp with a brad point centring tip for exact positioning of the hole without tearing the wood. You can expect good material removal without clogging thanks to its two flutes.

Features:
Brad Point Drill Bit offers precise drilling in soft and hard wood
Extremely sharp drill bit with centring tip allows for exact positioning of the hole
High-quality shoulder cutters with precise edges that produce tear-free holes
For exact results, two flutes prevent debris from clogging the hole and easily remove excess materials
Cylindrical shank system
Specification:
Diameter: 10mm
Working length: 80mm
Total length: 120mm

See full description
Specifications for 2608596307 Brad Point Wood Drill Bit 10 x 120mm
  • Diameter
    10mm
  • Product Type
    Brad Point Wood Drill Bit
  • Working Length
    80mm
  • Material
    Wood
  • Overall Length
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome