0
1

2608900313 Expert Selfcut Speed Spade Drill Bit 13 X 152 mm

Order Code: ZT2113697S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

These drill bits feature the most advanced designs for spade bits, making them easy to use and highly practical. The threaded tip draws the spade bit into wood with minimal effort needed from the user, making it easy to use even in difficult spaces. The drill bits are ideal for use with softwoods, chipboard or particleboard, offering convenience for tradesmen when drilling through holes or blind holes for cabling and dowels.

Features and Benefits
• Up to three times faster than a standard drill bit
• Easy, fast drilling
• Hex shank for maximum power transfer

Typical Applications
• Ideal for drilling holes in softwoods
• Chipboard
• Particleboard
• Holes for cabling dowel installation on railings

See full description
Specifications for 2608900313 Expert Selfcut Speed Spade Drill Bit 13 X 152 mm
  • MFR Part No.
    2608900313
  • Length
    152mm
  • Shank Type
    Hex
  • Drill Bit Type
    Spade Drill Bit
  • Diameter
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome