0
1

4 Piece Titanium Wood Drill Bit Set Ref. 636 - 26150636JA

Order Code: ZT1269033X

£6.99 Inc VAT (20%)


Description

he Dremel wood drill bit set contains 4 drill bits with centering point for drilling into wood. The different drilling diameters included are 3, 4, 5 and 6 mm. The titanium coating offers high performance and longer lifetime.

• Shank diameter: 3.2mm.
• Maximum Speed: 35,000rpm.

Specifications for 4 Piece Titanium Wood Drill Bit Set Ref. 636 - 26150636JA
  • MFR Part No.
    26150636JA
  • Type
    Accessory Set
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables
  • Series
    636

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome