Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Wood Drilling Bits
5-Piece Hex Shank Wood Drill Bit Set
By Rolson
Order Code:
ZT3085272S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
4.49
https://www.zoro.co.uk/shop/tools-and-machining/wood-drilling-bits/5-piece-hex-shank-wood-drill-bit-set/p/ZT3085272S
Add to quotation
View all Wood Drilling Bits
Description
5pc Hex Shank Wood Drill Bit Set
¼" hex shank wood drill bit set, sizes include 4, 5, 6, 8 & 10mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5-Piece Hex Shank Wood Drill Bit Set
Number of Pieces
5
Product Type
Drill Bit Set
Material
Wood
Sizes Included
10mm
5mm
4mm
6mm
8mm
Shank Type
Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome