Blue Groove 6X Wood Drill Bit 28 x 165mm IRW10506625

Order Code: ZT1285379P

£10.99 Inc VAT (20%)


Description

IRWIN Blue Groove 6X Drill Bits are ideal for drilling wood and offer 6x faster drilling penetration than a standard flat bit. Their Tri-Flute design allows for faster chip ejection and their full screw tips ensure ease of use and pull through. The cutting spurs produce clean holes with minimal breakout and the tapered flute reduces binding. The drill bits are also heat treated for extra durability. Diameter 28 mm. Length 165 mm.

See full description
Specifications for Blue Groove 6X Wood Drill Bit 28 x 165mm IRW10506625
  • Overall Length
    165mm
  • Cutting Diameter
    28mm
  • Pack Quantity
    1
  • Diameter
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome