Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Wood Drilling Bits
Drill Bit Wood FAST4 Four Flute 25mm HSS SDS Drive
By Carl Kammerling
Order Code:
ZT5008794S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/wood-drilling-bits/drill-bit-wood-fast4-four-flute-25mm-hss-sds-drive/p/ZT5008794S
Add to quotation
View all Wood Drilling Bits
Description
Carl Kammerling DRILL BIT WOOD FAST4 FOUR FLUTE 25MM HSS SDS DRIVE Fast4 T2944-25
Specifications
Specifications for Drill Bit Wood FAST4 Four Flute 25mm HSS SDS Drive
Overall Length
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome