0
1

DT4772 Extreme Impact Flat Drill Bit 26 x 152mm

Order Code: ZT4028370S

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.854%
10 - 19£5.608%
20 +£5.3612%


Description

Dewalt DT4772 Extreme Impact Flatwood Drill Bit 26mm x 152mm
The Dewalt DT4772 drill bits are designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and champered outer cutting spurs for razor sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 26mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4772 Extreme Impact Flat Drill Bit 26 x 152mm
  • Pack Quantity
    1
  • Length
    152mm
  • Material
    Steel
  • Cutting Diameter
    26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome