0
1

DT4778 Extreme Impact Flat Drill Bit 40 x 152mm

Order Code: ZT4028347S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 +£6.787%


Description

Dewalt DT4778 Extreme Impact Flatwood Drill Bit 40mm x 152mm
The Dewalt DT4778 drill bits are designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and champered outer cutting spurs for razor sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 40mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4778 Extreme Impact Flat Drill Bit 40 x 152mm
  • Material
    Steel
  • Cutting Diameter
    40mm
  • Length
    152mm
  • Product Type
    Flat Drill Bit
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome