Flat Wood Bits 18X152MM

Order Code: ZT4965225S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Rawlplug Flat Wood Bits 18X152MM Centering point enables you to start drilling without the drill bit slipping Geometry of the drill bit, along with rounded cutting surfaces, allow you to drill very fast Made of high-quality hardened alloy steel, which ensure high durability Reinforced shank of the drill bit ensures high torsional strength 1/4� (6.35mm) grip allows use with most impact drivers available on the market

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Flat Wood Bits 18X152MM
  • Length
    152mm
  • Size
    18X152mm
  • Diameter
    18mm
  • Product Type
    Flat Wood Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome