MandreX Ultimate Speed-X Bit 20 x 152mm

Order Code: ZT5349360S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.784%
10 - 19£9.378%
20 +£8.9712%


Description

Extreme fast drilling of holes compared to conventional flat spade drill bits. Our unique self-feeding threaded QuickTip Technology enables the drill bit to effortless pull itself into the wood. Precision grounded cutting edges for faster drilling and longer life time and a black oxide finish for more durability.
Suitable for use on soft and hard wood, light building materials and plasterboard. This spade bit has a 1/4-inch hex shank and can be used in electric battery powered & cordless power tools,
including impact drivers.
FEATURES
- Widest range of wood & wooden materials
- Extremely fast because of the self-feeding QuickTip technology
- Cutting depth 152 or 406mm
- Hex 1/4-inch powerbit shank
- Highest grade hardened steel cutting edges
- Suitable for use in electric & battery powered tools

See full description
Specifications for MandreX Ultimate Speed-X Bit 20 x 152mm
  • Material
    Hardened Steel
  • Product Type
    Speed-X Bit
  • Cutting Depth
    152mm
    406mm
  • Size
    20 x 152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome