Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Wood Drilling Bits
MandreX Wood Drill Extension 150mm
By Mandrex
Order Code:
ZT5349318S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/wood-drilling-bits/mandrex-wood-drill-extension-150mm/p/ZT5349318S
Add to quotation
View all Wood Drilling Bits
Description
Quick Release Extension Bar for SpeedXbits & PowerXbits 150mm Long
Tags:
#BulkDiscount
Specifications
Specifications for MandreX Wood Drill Extension 150mm
Product Type
Wood Drill Extension
Length
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome