Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Wood Drilling Bits
Titanium Coated Flat Wood Drill Bits 10mm
By Supatool
Order Code:
ZT4963585S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/tools-and-machining/wood-drilling-bits/titanium-coated-flat-wood-drill-bits-10mm/p/ZT4963585S
Add to quotation
View all Wood Drilling Bits
Description
SupaTool Titanium Coated Flat Wood Drill Bits 10mm 442912
Tags:
#BulkDiscount
Specifications
Specifications for Titanium Coated Flat Wood Drill Bits 10mm
Product Type
Flat Wood Drill Bits
Diameter
10mm
Type
Flat Wood Drill Bit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome