115mm ARC Shape Wood Carving Disc 22mm Bore

Order Code: ZT5349526S

£7.39 Inc VAT (20%)


Description

Wood carving disc used to remove paint and carve a variety of wood surfaces such as benches or tables. For use with Sealey and other leading brands of angle grinders. Arc shape used for general carving of a variety of wood surfaces to achieve a smooth curved surface. Manufactured from C45 High Carbon Steel. 115mm disc with 22mm Bore.;

See full description
Specifications for 115mm ARC Shape Wood Carving Disc 22mm Bore
  • Weight
    0.17kg
  • MFR Part No.
    WCD115A
  • Maximum RPM Rating
    1200rpm
  • Bore
    22mm
  • Disc Diameter
    115 x 3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome