115mm Wood Carving Disc 22mm Bore - Pack of 3

115mm Wood Carving Disc 22mm Bore - Pack of 3

Order Code: ZT5349535SCopy

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 +£16.928%


Description

Wood carving discs used to remove paint and carve a variety of wood surfaces such as benches or tables. For use with Sealey and other leading brands of angle grinders. Variety of shapes used for general carving of wood surfaces to achieve a smooth and shaped surface. Manufactured from C45 High Carbon Steel. 3 x 115mm discs with 22mm Bore. Pack of 3.

Specifications for 115mm Wood Carving Disc 22mm Bore - Pack of 3
  • Weight
    0.64kg
  • Maximum RPM Rating
    1200rpm
  • Disc Diameter
    115 x 3mm
  • MFR Part No.
    WCD1153
  • Bore
    22mm