Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wood Working Tools
Wood Turning & Carving Tools
3mm DIA Marketry Punch
By Kennedy
6 Reviews
Order Code:
ZT1009280X
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.59
https://www.zoro.co.uk/shop/tools-and-machining/wood-turning-and-carving-tools/3mm-dia-marketry-punch/p/ZT1009280X
Add to quotation
Schedule an order and save 5%
View all Wood Turning & Carving Tools
Description
Beechwood handle, for piercing holes in veneer and thin wood.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3mm DIA Marketry Punch
Handle Material
Wood
Blade Length
65mm
Type
Marketry Punch
Blade Width
3mm
Compatible Cutting Material
Wood
Head Shape
Round
Point Diameter
3mm
Overall Length
65mm
Tip Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome