Rotur Acrylic Pen Blanks - Carbon Fibre

Order Code: ZT1206595S

£14.99 Inc VAT (20%)


Description

Rotur Acrylic Pen Blanks are high-quality customisable blanks used in pen turning projects. Made from durable, non-porous acrylic, they are available in a range of colors, including carbon fibre, glass fibre, and mother of pearl, to suit various styles and preferences.

The pre-installed 7mm brass tubes, which come with these pen blanks, make them even more convenient and easy to use. With the brass tube already fitted, you can start turning the blank to your desired shape and size immediately without the need to drill a hole or fit a tube. This saves time and effort, making the pen turning process more efficient.

These pen blanks are compatible with most pen turning lathes and require minimal sanding and finishing work after turning, ensuring a smooth and polished finish for your final product. The customizable and high-quality writing instruments created from these blanks are perfect for gifting or personal use, and the sleek and modern appearance of carbon fibre and glass fibre or the elegant look of mother of pearl is sure to impress.

In summary, Rotur Acrylic Pen Blanks with pre-installed brass tubes provide a convenient and easy-to-use option for pen turning enthusiasts, offering a unique and stylish twist to pen turning projects while ensuring high quality and durability.

Carbon Fibre: PBC1

See full description
Specifications for Rotur Acrylic Pen Blanks - Carbon Fibre
  • MFR Part No.
    PBC1
  • Type
    Carbon Fibre
  • Colour
    Carbon Fibre
  • Material
    Acrylic
  • Product Type
    Acrylic Pen Blanks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome