Rotur Pen Turning Kit In Case - No Shank 0MT/K

Rotur Pen Turning Kit In Case - No Shank 0MT/K

Order Code: ZT1206599S

£69.99 Inc VAT (20%)


Description

The Rotur Original Pen Turning Kit is a complete and portable kit for pen making. It features the popular Universal Original Pen Mandrel and accessories, packed in a sturdy carrying case. Made in the UK, the kit includes a mandrel that can turn one or two pen parts at a time and is suitable for most pen kits. It also includes a trimming tool, drill bits, pen kits, bushings, cones, and other essential components, as well as a spanner, Allen keys, and Tommy bar for easy assembly. This comprehensive kit is perfect for both novice and experienced pen makers and provides everything needed to create custom pens in a variety of styles.

The Rotur Original Pen Turning Kit includes:

- Universal Original Pen Mandrel
- 7mm Pen Blank Trimming Tool
- 6.8, 6.9, and 7mm Tin-Coated HSS drill bits
- 5x Rotur Ultima Gold Slimline 7mm Pen Kits
- 3 Spacers/7mm pen bushings
- 4x 7-12mm cones
- Brass nut and Locking nut
- Spanner, Allen keys and Tommy bar
- Instructions
- Portable storage case

No Shank: PM0K

See full description
Specifications for Rotur Pen Turning Kit In Case - No Shank 0MT/K
  • MFR Part No.
    PM0K
  • Morse Taper
    No Shank
  • Diameter
    6.8mm
    6.9mm
    7mm
  • Product Type
    Pen Turning Kit