Beeswax Liquid Antique Pine 500ml LIBBLAP500

Order Code: ZT2596509S

£17.99 Inc VAT (20%)


Description

Liberon Liquid Beeswax is ideal for nourishing absorbent woods such as pine and oak, especially unsealed woods. It is particularly suitable for large and very dry surfaces such as beams, floors, doors and staircases. It protects against dryness and gives an authentic finish. This liquid beeswax is suitable for hard and soft woods. EN 71 Part 3 approved - safe for toys. Usage interior. Precautions Not suitable for high water areas such as kitchens and bathrooms. In cold weather the wax may thicken. It can be softened by standing the container in a bowl of hot water for 5 minutes. The LIBBLAP500 liquid beeswax has the following specifications Finish Antique Pine Volume 500ml

See full description
Specifications for Beeswax Liquid Antique Pine 500ml LIBBLAP500
  • Colour
    Pine
  • Type
    Beeswax
  • Wax Type
    Liquid Beeswax
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome