0
1

Black Bison Wax Paste Dark Oak 1kg

Order Code: ZT3588507S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

Black Bison Wax Paste
Liberon Black Bison Wax Paste is ideal for nourishing and protecting all types of wood, including lacquers and French polishes. Made from a blend of waxes, including high quality carnauba wax, it provides good resistance to finger and water marks, and is ideal for small surfaces.

Well-known for its quality and pleasant, distinctive aroma, it feeds, polishes and helps to prevent wood drying out, and has traditionally been used on antiques. Provides a highly lustrous and hardwearing finish, as well as helping to cover marks and scratches, it will enhance the natural beauty of new wood, and is safe to use on toys and is silicone-free.

Specifications:

Dry Time: 20 minutes min.
Coverage: 10-12m².
Location: Interior.
Application: Brush, Cloth or Steel Wool.
Tool Cleaning: White Spirit.

1 x Liberon Black Bison Wax Paste Dark Oak 1kg.

Technical Specs
Colour: Dark Oak.
Size: 1kg.
Dry Time: 20 minutes min.
Coverage: 10-12m².
Location: Interior.
Application: Brush, Cloth or Steel Wool.
Tool Cleaning: White Spirit.

See full description
Specifications for Black Bison Wax Paste Dark Oak 1kg
  • Size
    1000ml
  • Wax Type
    Black Bison Paste
  • Colour
    Dark Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome