Boiled Linseed Oil 1 litre LIBBLO1L

Order Code: ZT1463515S

£13.99 Inc VAT (20%)


Description

Gives a mellow and patinated finish to new or stripped bare wood. Purpose Liberon Boiled Linseed Oil is used to give a mellow, patinated finish to new or stripped bare wood. A superior quality oil, similar to Raw Linseed, but having had hot air passed through to improve drying times, it is suitable for use on all types of wood, except exterior oak. It is also recommended as a sealer for terracotta tiles and other porous surfaces before waxing. Performance - Superior quality oil, similar to Raw Linseed, but has had hot air passed through to improve drying times. - Ideal for use with all types of wood (except exterior oak). - Provides a traditional hardwearing finish. - Traditional sealer for terracotta and stone floors. - Usage interior Coverage 1 L = 8 - 10 m. Drying time 5 hours. Usage Interior. The Liberon LIBBLO1L boiled linseed oil comes in the following Pack Size 1 litre

See full description
Specifications for Boiled Linseed Oil 1 litre LIBBLO1L
  • Size
    1L
  • MFR Part No.
    LIBBLO1L
  • Type
    Boiled
  • Oil Type
    Linseed Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome