Boiled Linseed Oil Clear - 500ml

Order Code: ZT4183919S

£11.99 Inc VAT (20%)


Description

Liberon Boiled Linseed Oilis used to give a mellow, patinated finish to new or stripped bare interior wood. This superior quality oil, similar to Raw Linseed, has had hot air passed through it to improve drying times. Suitable for use on all types of wood, except exterior oak. It can also be used as a traditional sealer for terracotta tiles, stone floors and other porous surfaces before waxing.
Specifications:
Dry Time: 24 hours
Coverage: 8-10m.
Location: Interior.
Application: Brush or Cloth.
Tool Cleaning: White Spirit.
1 x Liberon Boiled Linseed Oil Clear 500ml.

See full description
Specifications for Boiled Linseed Oil Clear - 500ml
  • Oil Type
    Boiled Linseed
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome