Button Polish 250ml - LIBBUP250N

Order Code: ZT3609875S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 +£11.527%


Description

Button Polish 250ml
Liberon Button Polish is a traditional, golden brown-stained, high quality French Polish suitable for use on antique finishes. Used to warm new or pale looking wood, as well as cover blemishes and marks.

It can be applied with a French Polishing mop or with a rubber in accordance with traditional French Polishing techniques.

Specifications:

Location: Interior.
Application: French Polishing Mop or Rubber.
Tool Cleaning: Methylated Spirit.

Technical Specs
Location: Interior.
Application: French Polishing Mop or Rubber.
Tool Cleaning: Methylated Spirit.

See full description
Specifications for Button Polish 250ml - LIBBUP250N
  • Type
    Button
  • Polish Type
    Button
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome